Beli jual alat listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  2. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  3. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  4. Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp6.299.900

    Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
  5. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  6. TRUSCO Welding Cable (Kabel Las)
    45%
    Mulai

    Rp2.299.900

    TRUSCO Welding Cable (Kabel Las)
    atribut:
    • Material: Conductor part: copper wire, Covering: natural rubber for conductor
    • Set Contents: Without
    • Suitable Current (A) 100%: 171
    • Suitable Current (A) 80%: 191
    • Suitable Current (A) 50%: 241
    • Electrical Wire (mm²): WCT-38
    • Cable (m): 10
    • Specification: Connection cable secondary side for welding
    • Accessories: None
    • Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
Daftar Harga jual alat listrik Terbaru October 2026
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
Kenmaster Botol Penyemprot AirRp4.900
TRUSCO Sprayer (Alat Semprot)Rp639.900
WISON Alat Pembengkok Pipa HidrolikRp7.099.900
Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)Rp6.299.900
Wipro Pipe Bender Manual (Alat Pembengkok Pipa)Rp2.399.900
Fuji Electric Thermal Overload RelayRp269.900
TRUSCO Welding Cable (Kabel Las)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)